Beli infrared thermometer -50-750c di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp509.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  2. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  3. RIDGID Micro Non-Contact Infrared Thermometer
    Mulai

    Rp7.099.900

    RIDGID Micro Non-Contact Infrared Thermometer
    atribut:
    • Emissivity: Adjustable 0.1 - 1
    • Power Source: Battery (1 x \"9V\") Included
    • Container protection class: IP54
    • Catalog Number: 36798
    • Distance to Spot Ratio: 30 to 1
    • Measuring Range (m): 0.05 to 50
    • Temperature Display: Current Temperature, MAX Temperature
  4. TOTAL Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp739.900

    TOTAL Infrared Thermometer
    Deskripsi:
    Color Display Screen. D:S = 12:1. - Respon Time:
    atribut:
    • Temperature (°C): -30 to 550
    • D:S: 12:1
    • Temperature (°F): 22 to 1022
    • Ambient Temperature (°C): -10 to 60
    • Ambient Temperature (°F): -14 to 40
  5. Shinwa Rules Radiation Thermometer with Laser Point Function (Termometer Inframerah)
    Mulai

    Rp1.499.900

    Shinwa Rules Radiation Thermometer with Laser Point Function (Termometer Inframerah)
    atribut:
    • Material: Body: ABS resin
    • Power: Two AAA alkaline batteries
    • Type of display Temperature: Digital
    • Battery Life (hour): Continuous use 14
    • Dimensions (mm): 185x46x143
    • Precision: ± 2% or ± 2°C (applying the higher number)
    • Thermometer Type: Radiation thermometer (gun type)
  6. AND Infrared Thermometer
    Mulai

    Rp1.999.900

    AND Infrared Thermometer
    Deskripsi:
    Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
  7. TRUSCO Termometer Inframerah
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    TRUSCO Termometer Inframerah
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
    atribut:
    • Emissivity: 0.95 (Fixed)
    • Measuring Temperature Range: -50 to 330°C
    • Power Supply: 9V dry batteryx1 (sold separately)
    • Temperature Min Display: 0.1°C
    • Dimension (WxDxH) (mm): 36 x 89 x 134
    • Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
  8. Custom Infrared Thermometer
    Mulai

    Rp1.699.900

    Custom Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
    atribut:
    • Dimensions (mm): 36x88.5x134
    • Emissivity: 0.95 (Fixed)
    • Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
    • Measurement Temperature Range (°C): -50 to 500
    • Minimum Temperature Display (°C): 0.1
  9. monotaro Infrared Thermometer (Pengukur Suhu Inframerah)
    27%
    Rating:
    80% of 100
    (3)
    Mulai

    Rp239.900

    monotaro Infrared Thermometer (Pengukur Suhu Inframerah)
    Deskripsi:
    While compact, wide measurement range of -30 degree Celsius ~ 275 degree Celsius. Safety and cleanliness because it does not touch the measuring object. Convenient to carry with clip Maintenance inspection of construction site etc. temperature management of pottery kiln, temperature management of food and ingredients, temperature control of transformers etc. temperature management of motors, engines, etc.
    atribut:
    • Operating Temperature Range (°C): 0-60
    • Accessories: X2 pieces LR over 44 button-type battery
    • Dimensions (Width W x Height H x Depth D) (mm): 24x84x18
    • Emissivity: 0.95 (fixed)
    • Measurement Precision (°C): +/- Over 2 (over 0 to 30), +/- over 1 (0 to +65), of reading +/- over 1.5% (+65 or more)
    • Measurement Range (°C): -30-275
    • Operating Humidity Range: 10% RH over 95% RH (but without condensation)
    • Package Weight (g): 45
    • Ratio: Distance-to-measurement range ratio (D versus S) / 1-to-1
  10. Hioki Infrared Thermometer
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.099.900

    Hioki Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  11. Custom Digital Thermo Meter (Termometer Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

  12. KRISBOW Digital Thermometer (Termometer Digital)
    Mulai

    Rp989.900

    KRISBOW Digital Thermometer (Termometer Digital)
    atribut:
    • Dimensions (mm): 165x76x43
  13. TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  14. Shinwa Rules Termometer Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    Shinwa Rules Termometer Digital
    Deskripsi:
    - Pengguna dapat membaca suhu dari jauh.- Terdapat fungsi hold.- HI/LOW alarm berbunyi bip ketika menyentuh suhu yang sudah diset.- Probe sensor untuk mengukur suhu internal.- Sudah termasuk klip dan stand untuk digunakan dalam berbagai macam posisi.- Sudah termasuk tutup untuk melindungi ujung probe.- Untuk berbagai macam penggunaan seperti memasak, perawatan fasilitas, eksperimen, atau yang lainnya.
    atribut:
    • Volume: 1 unit
    • Temperature Range (°С): -50 to 90
  15. Custom IP54 Infrared Thermometer
    Mulai

    Rp2.099.900

    Custom IP54 Infrared Thermometer
    Deskripsi:
    -With laser point, backlight function and auto power off function.-With maximum, minimum, deviation (maximum and minimum temperature difference), average value display function.-PSC mark accredited product
    atribut:
    • Measuring Temperature Range: -60 to 550°C
    • Temperature Min Display: 0.1/1°C
    • Container protection class: IP54
    • Power Supply: AAA Dry Batteryx2 (Sold Separately)
    • Emissivity: 0.10 to 1.00 (0.01 step)
    • Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
    • Width x Depth x Height: 43x117x144mm
  16. KRISBOW Termometer Digital Mini
    Mulai

    Rp459.900

    KRISBOW Termometer Digital Mini
    atribut:
    • Dimensions (LxWxH) (mm): 188x64.5x24.5
    • Temperature Range (°C): -20 to 1000
  17. KRISBOW Alat Ukur Inframerah Thermal Imaging
    Mulai

    Rp31.999.900

    KRISBOW Alat Ukur Inframerah Thermal Imaging
    atribut:
    • Resolution (pixels): 80x80
    • Minimum Focus Distance (m): 0.5
    • Laser Class: class II
    • Interfaces: USB-mini, audio, HDMI
    • Battery: Li-ion battery, 4 hours operating time
    • Accuracy (°C): +/- 2
    • Dimensions (mm): 224x77x96
    • Distance Ratio (cm): 50
    • Memory: 100 MB, 8 GB ext
    • Temperature Range (°C): - 20 to 350
Daftar Harga infrared thermometer -50-750c Terbaru November 2026
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp509.900
FLUKE Infrared ThermometerRp1.399.900
RIDGID Micro Non-Contact Infrared ThermometerRp7.099.900
TOTAL Infrared ThermometerRp739.900
Shinwa Rules Radiation Thermometer with Laser Point Function (Termometer Inframerah)Rp1.499.900
AND Infrared ThermometerRp1.999.900
TRUSCO Termometer InframerahRp1.399.900
Custom Infrared ThermometerRp1.699.900
monotaro Infrared Thermometer (Pengukur Suhu Inframerah)Rp239.900
Hioki Infrared ThermometerRp3.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)